Shop TINGLEY

Men's Rain Jacket, Polyurethane, Snaps with Storm Flap, Blue, 4XL

  • Mfr # J22161.4X
  • Zoro # G1937081

product price: 
$
49.29
/ea

Key Features

Color
Blue
Material
Polyurethane
Closure Type
Snaps with Storm Flap
Fabric Weight
5.5 oz/sq yd
Gender
Men's
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J22161.4X
Zoro #
G1937081
UPC #
081138009080
Country of Origin
Viet Nam

Dimensions

Size
4XL
Length
35 in
Rainwear Size
4XL
Thickness
10 mil
Fits Chest Size
60 in to 62 in
Minimum Chest Size
60 in
Maximum Chest Size
62 in
Sleeve Length
36 in

Details

Item
Rain Jacket
Color
Blue
Material
Polyurethane
Closure Type
Snaps with Storm Flap
Fabric Weight
5.5 oz/sq yd
Gender
Men's
Rainwear ANSI Class
Unrated
Number of Outside Pockets
0
Resists
Alkalis, Hydrocarbon Oils, Organic Acids, Organic Solvents, Salts
Hood Included
Yes
High Visibility
No
Hood Style
Attached
Standards
ASTM E96
Rainwear Primary Material
Polyurethane
Rainwear Cuff Style
Straight
Rainwear Closure Type
Snaps, Storm Flap
Rainwear Style
Rain Jacket
Rainwear Features
Chemical Resistant
Seam Style
Heat Sealed
Rainwear Color
Blue
Liner Material
Nylon
ANSI Class
Not Rated
Number of Inside Pockets
0
Features
2 mil Exterior Coating, Storm Fly Front Seals
Lining Material
Polyurethane
High-Visibility
No
Garment Type
Rain Jacket
Insulated for Cold Conditions
No
Includes Lining
Yes
Cuff Style
Open
Includes Hood
Yes
Coating Material
Polyurethane
Style
Rain Jacket
Wind-Resistant
Yes
Back Stripe Pattern
None
Front Stripe Pattern
None
Includes Removable Liner
No
ANSI Type
Unrated
Series
J22161
Front Closure Type
Snaps with Storm Flap
Shell Material
Nylon/Polyurethane

Description

Rain Jacket, Garment Type Rain Jacket, Style Rain Jacket, Size 4XL, Number of Inside Pockets 0, Number of Outside Pockets 0, Color Blue, Front Closure Type Snaps with Storm Flap, Gender Men's, Material Nylon/Polyurethane, High-Visibility No, ANSI Class Not Rated, Insulated for Cold Conditions No, Back Stripe Pattern None, Includes Hood Yes, Hood Style Attached, Length 35 in, Length Type Hip, Includes Removable Liner No, Includes Lining Yes, Maximum Chest Size 62 in, Lining Material Polyurethane

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.