Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J22007
Zoro #
G0153727
UPC #
-
Country of Origin
China
Dimensions
Size
L
Length
31"
Fits Chest Size
42" to 44"
Thickness
0.25mm
Details
Item
Rain Jacket
Color
Yellow
Material
Polyurethane
Gender
Men's
Closure Type
Storm Flap
Standards
ASTM E96
Liner Material
Nylon
Resists
Alkalies, Hydrocarbon Oils, Organic Acids, Organic Solvents, Salts
Seam Style
Heat Sealed
Number of Inside Pockets
0
Includes
High Collar with Hook-and-Loop Throat Closure, Tappered Sleeves, Hidden Hardware
Number of Outside Pockets
0
Description
L, Number of Pockets (Inside) 0, Number of Pockets (Outside) 0, Rainwear Closure Type Snaps, Storm Flap, Fits Chest Size 42 In. to 44 In., Men's, Jacket Length 31 In., Seam Style Heat Sealed, Standards ASTM E96, Rain Jacket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.