Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rain Jacket, Nylon, Class 1 O, Black/Yellow, 2XL

  • Mfr # J28123C.2X

  • Zoro # G410445047


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Material
Nylon
Color
Black/Yellow
Front Closure Type
Storm Fly Front with Hidden Snap, Zipper
Number of Pockets
8 (1 inside, 5 outside, 2 handwarmer)
Number of Outside Pockets
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J28123C.2X
Zoro #
G410445047
UPC #
0081138058538
Country of Origin
China

Dimensions

Size
2XL
Sleeve Length
38.5
Length
32 1/2 in
Maximum Chest Size
59 in

Details

Item
Rain Jacket
Material
Nylon
Color
Black/Yellow
Front Closure Type
Storm Fly Front with Hidden Snap, Zipper
Number of Pockets
8 (1 inside, 5 outside, 2 handwarmer)
Number of Outside Pockets
5
Number of Inside Pockets
1
ANSI Class
1
ANSI Type
O
Lining Material
70% Aluminum Oxide
Insulated for Cold Conditions
Yes
Standards
ANSI/ISEA 107, CSA Z96 Class 1 Level 2 Compliant
Features
Overhead Shoulder Design
Seam Style
Stitched
Fabric Weight
240 g/sq m
Cuff Style
Open
Gender
Unisex
Includes
Hood
Hood Style
Detachable
Resists
Abrasion, Tear, Water
Front Stripe Pattern
Double Horizontal
Hood Features
Knit Wind Seal, Throat Guard
Style
Rain Jacket
Collar Style
Hood
Coating Material
PU
Includes Lining
Yes
Pocket Locations
Left Chest, Upper Left Sleeve, Upper Right
Back Stripe Pattern
X
High-Visibility
Yes
Includes Hood
Yes
Includes Removable Liner
No
Garment Type
Rain Jacket
Water-Resistant
Yes

Description

Rain Jacket, Garment Type Rain Jacket, Style Rain Jacket, Size 2XL, Number of Inside Pockets 1, Number of Outside Pockets 5, Color Black/Yellow, Front Closure Type Storm Fly Front with Hidden Snap, Zipper, Gender Unisex, Material Nylon, High-Visibility Yes, ANSI Class 1, Insulated for Cold Conditions Yes, Back Stripe Pattern X, Includes Hood Yes, Hood Style Detachable, Length 32 1/2 in, Length Type Waist, Includes Removable Liner No, Includes Lining Yes, Maximum Chest Size 59 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.