Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rain Jacket, Polyester, Class 3 R, Fluorescent Yellow-Green/Black, S

  • Mfr # J24122C

  • Zoro # G9663493


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Style
Jacket
Color
Fluorescent Yellow-Green/Black
Number of Pockets
6-Apr
Number of Outside Pockets
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J24122C
Zoro #
G9663493
UPC #
081138004399
Country of Origin
Multiple

Dimensions

Size
S
Thickness
0.3 mm
Fits Chest Size
36 in
Length
29 in
Sleeve Length
33 in
Maximum Chest Size
38 in
Minimum Chest Size
36 in
Size-Body Type
Regular

Details

Item
Rain Jacket
Material
Polyester
Style
Jacket
Color
Fluorescent Yellow-Green/Black
Number of Pockets
6-Apr
Number of Outside Pockets
4
Number of Inside Pockets
1
ANSI Class
3
ANSI Type
R
Lining Material
Taffeta
Insulated for Cold Conditions
No
Standards
ANSI/ISEA 107, ASTM E96, CSA Z96
Features
2 in Silver Reflective Tape
Gender
Unisex
Resists
Mud, Water, Wind
Hood Style
Packable Hood in Collar
Fabric Weight
6 oz
Seam Style
Stitched, Taped
Includes
(2) Mic Tabs, Mesh/Taffeta Lining, Tapered Drawcord S, Vented Cape Back
High-Visibility
Yes
Cuff Style
Elastic
Collar Style
Roll-A-Way
Includes Hood
Yes
Coating Material
Polyurethane
Garment Type
Rain Jacket
Hood Features
Roll-A-Way Adjustable Hood in Collar Design
Wind-Resistant
Yes
Includes Lining
Yes
Includes Removable Liner
Yes
Series
J24122C
Breathable Fabric
Yes
Back Stripe Pattern
X
Secondary Hazard
Rain Protection
Water-Resistant
Yes

Description

Rain Jacket, Garment Type Rain Jacket, Style Rain Jacket, Size S, Number of Inside Pockets 1, Number of Outside Pockets 4, Color Fluorescent Yellow-Green/Black, Front Closure Type Zipper with Storm Flap, Gender Unisex, Material Polyester, High-Visibility Yes, Insulated for Cold Conditions No, Back Stripe Pattern X, Includes Hood Yes, Hood Style Packable Hood in Collar, Length 29 in, Length Type Hip, Includes Removable Liner No, Includes Lining Yes, Maximum Chest Size 38 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.