Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rain Jacket, Polyester, Class 3 R, Green, L

  • Mfr # J24122C

  • Zoro # G4238779


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Color
Green
Front Closure Type
Snaps, Storm Flap, Zipper
Number of Pockets
6-Apr
Number of Outside Pockets
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J24122C
Zoro #
G4238779
UPC #
081138004412
Country of Origin
Multiple

Dimensions

Size
L
Fits Chest Size
44 in
Thickness
0.3 mm
Length
31 in
Sleeve Length
34 1/2 in
Size-Body Type
Regular
Minimum Chest Size
44 in
Maximum Chest Size
46 in

Details

Item
Rain Jacket
Material
Polyester
Color
Green
Front Closure Type
Snaps, Storm Flap, Zipper
Number of Pockets
6-Apr
Number of Outside Pockets
4
Number of Inside Pockets
1
ANSI Class
3
ANSI Type
R
Lining Material
Taffeta
Insulated for Cold Conditions
No
Standards
ANSI/ISEA 107, ASTM E96, CSA Z96
Features
2 in Silver Reflective Tape
Seam Style
Stitched, Taped
Hood Style
Packable Hood in Collar
Fabric Weight
6 oz
Includes
(2) Mic Tabs, Mesh/Taffeta Lining, Tapered Drawcord S, Vented Cape Back
Gender
Unisex
Resists
Mud, Water, Wind
High-Visibility
Yes
Secondary Hazard
Rain Protection
Coating Material
Polyurethane
Breathable Fabric
Yes
Series
J24122C
Style
Jacket
Includes Removable Liner
Yes
Hood Features
Roll-A-Way Adjustable Hood in Collar Design
Wind-Resistant
Yes
Garment Type
Rain Jacket
Collar Style
Roll-A-Way
Includes Hood
Yes
Back Stripe Pattern
X
Includes Lining
Yes
Cuff Style
Elastic
Water-Resistant
Yes

Description

Rain Jacket, Garment Type Rain Jacket, Style Rain Jacket, Size L, Number of Inside Pockets 1, Number of Outside Pockets 4, Color Fluorescent Yellow-Green/Black, Front Closure Type Zipper with Storm Flap, Gender Unisex, Material Polyester, High-Visibility Yes, Insulated for Cold Conditions No, Back Stripe Pattern X, Includes Hood Yes, Hood Style Packable Hood in Collar, Length 31 in, Length Type Hip, Includes Removable Liner No, Includes Lining Yes, Maximum Chest Size 46 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.