Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rain Jacket, PVC, Class 3 R, Green/Yellow, 5XL

  • Mfr # J53122

  • Zoro # G5255056


product price: $59.85
/ea

Key Features

Material
PVC
Size
5XL
Color
Green/Yellow
Front Closure Type
zipper
Number of Pockets
0-3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J53122
Zoro #
G5255056
UPC #
081138531284
Country of Origin
Viet Nam

Dimensions

Size
5XL
Fits Chest Size
64 in to 68 in
Thickness
14 mil
Length
33 in
Sleeve Length
37 in
Size-Body Type
Regular
Maximum Chest Size
74 in

Details

Item
Rain Jacket
Material
PVC
Color
Green/Yellow
Front Closure Type
zipper
Number of Pockets
0-3
Number of Outside Pockets
2
Number of Inside Pockets
0
ANSI Class
3
ANSI Type
R
Lining Material
Polyester
Insulated for Cold Conditions
No
Standards
ANSI/ISEA 107, ASTM D6413
Features
D Ring Access for Fall Protection Harness, Easy Access Cargo Pockets With Closure, Fluorescent Background Material, Full Cut Shoulder With 90 Degree Sleeve to Body Angle, Full Vented Cape Back for Improved Air Circulation, Non Conductive Hardware
Seam Style
Sealed
Resists
Chemical, Flame, Mildew, Water, Wind
Gender
Men's
Fabric Weight
13 oz
Collar Style
Roll-A-Way
High-Visibility
Yes
Back Stripe Pattern
U
Garment Type
Rain Jacket
Style
Jacket
Series
J53122
Cuff Style
Hook-and-Loop
Wind-Resistant
Yes
Secondary Hazard
Rain Protection
Includes Lining
Yes
Hood Features
Roll-A-Way Adjustable Hood in Collar Design
Includes Removable Liner
No
Hood Style
Packable Hood in Collar
Includes Hood
Yes
Includes
Hood, Lining
Water-Resistant
Yes
Coating Material
PVC

Description

Rain Jacket, Garment Type Rain Jacket, Style Rain Jacket, Size 5XL, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Green/Yellow, Front Closure Type Zipper with Storm Flap, Gender Men's, Material PVC, High-Visibility Yes, Insulated for Cold Conditions No, Back Stripe Pattern U, Includes Hood Yes, Hood Style Packable Hood in Collar, Length 33 in, Length Type Hip, Includes Removable Liner No, Includes Lining Yes, Maximum Chest Size 74 in, Lining Material Polyester

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.