Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rain Jacket, Unrated, Yellow, L

  • Mfr # J22107

  • Zoro # G503473704


product price: $48.15
/ea

Key Features

Color
Gold
Material
Nylon/Polyurethane
Closure Type
Snaps, Storm Flap
Fabric Weight
5.5 oz/sq yd
Gender
Unisex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J22107
Zoro #
G503473704
UPC #
081138201736
Country of Origin
Viet Nam

Dimensions

Size
L
Length
31 in
Minimum Chest Size
44 in
Jacket Length
31 in
Thickness
10 mil
Maximum Chest Size
46 in
Sleeve Length
34 1/2 in
Fits Chest Size
44 in to 46 in
Rainwear Size
L
Length Type_Subhead
Hip Length
Garment Length
Hip Length Rain Jacket

Details

Item
Rain Jacket with Hood
Color
Gold
Material
Nylon/Polyurethane
Closure Type
Snaps, Storm Flap
Fabric Weight
5.5 oz/sq yd
Gender
Unisex
Rainwear ANSI Class
Unrated
Number of Outside Pockets
0
Liner Material
Nylon
Style
Rain Jacket
Sub-Category
Rain Jackets/Raincoats
Back Stripe Pattern
None
Includes Removable Liner
No
High Visibility
No
Wind-Resistant
Yes
Lining Material
Nylon
Front Closure Type
Snaps with Storm Flap
Rainwear Primary Material
Nylon, Polyurethane
Number of Inside Pockets
0
Number of Pockets (Inside)
0
Rainwear Closure Type
Snaps, Storm Flap
Features
2 mil Exterior Coating, Storm Fly Front Seals
ANSI Class
Not Rated
Hood Style
Attached
Series
J22107
Coating Material
Polyurethane
Insulated for Cold Conditions
No
Rainwear Cuff Style
Straight
Hood Included
Yes
Number of Pockets (Outside)
0
Includes Hood
Yes
Includes Lining
Yes
ANSI Type
Unrated
Rainwear Color
Yellow
Seam Style
Heat Sealed
Rainwear Features
Chemical Resistant, Wind Resistant
Garment Type
Rain Jacket
High-Visibility
No
Cuff Style
Open
Rainwear Style
Rain Jacket
Standards
ASTM E96
Front Stripe Pattern
None
Resists
Alkalis, Hydrocarbon Oils, Organic Acids, Organic Solvents, Salts
Hood Features
Snap Closure
Includes
Full Cut Shoulder with 90 Degrees Sleeve
# of Pockets
0
Number of Pockets
0-3
# of Pockets_Combined
0 : 0
Lg. Type
Hip Length

Description

Rain Jacket with Hood, Garment Type Rain Jacket, Style Rain Jacket, Size L, Number of Inside Pockets 0, Number of Outside Pockets 0, Color Gold, Front Closure Type Snaps with Storm Flap, Gender Unisex, Material Nylon/Polyurethane, High-Visibility No, ANSI Class Not Rated, Insulated for Cold Conditions No, Back Stripe Pattern None, Includes Hood Yes, Hood Style Attached, Length 31 in, Length Type Hip, Includes Removable Liner No, Includes Lining Yes, Maximum Chest Size 46 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.