Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rain Jacket, XL, Ylw, Unisex, 0.25mm Thick

  • Mfr # J22257

  • Zoro # G4238821


product price: $45.44
/ea

Key Features

Material
Nylon/Polyurethane
Closure Type
Snaps, Storm Flap, Zipper
Fabric Weight
5.5 oz
Gender
Unisex
Rainwear ANSI Class
Unrated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J22257
Zoro #
G4238821
UPC #
081138204041
Country of Origin
Viet Nam

Dimensions

Size
XL
Length
31 in
Thickness
0.25 mm
Fits Chest Size
58 in
Sleeve Length
35 in
Minimum Chest Size
48 in
Maximum Chest Size
50 in

Details

Item
Rain Jacket
Color
Gold
Material
Nylon/Polyurethane
Closure Type
Snaps, Storm Flap, Zipper
Fabric Weight
5.5 oz
Gender
Unisex
Rainwear ANSI Class
Unrated
Number of Outside Pockets
0
Lining Material
Polyurethane
Liner Material
Nylon
ANSI Class
Not Rated
Seam Style
Heat Sealed
Number of Inside Pockets
0
Rainwear Features
Chemical Resistant, Wind Resistant
Hood Style
None
Features
2 mil Exterior Coating, Storm Fly Front Seals
Resists
Alkalis, Blood, Caustics, Fats, Grease Oils, Organic Acids, Salts, Sanitation Chemicals, Water
High-Visibility
No
Wind-Resistant
Yes
Insulated for Cold Conditions
No
Garment Type
Rain Jacket
Cuff Style
Elastic
Includes Hood
No
Includes Removable Liner
No
Series
J22257
ANSI Type
Unrated
Coating Material
Polyurethane
Back Stripe Pattern
None
Includes Lining
Yes
Style
Rain Jacket
Front Stripe Pattern
None

Description

Rain Jacket, Garment Type Rain Jacket, Style Rain Jacket, Size XL, Number of Inside Pockets 0, Number of Outside Pockets 0, Color Gold, Front Closure Type Snaps with Storm Flap, Gender Unisex, Material Nylon/Polyurethane, High-Visibility No, ANSI Class Not Rated, Insulated for Cold Conditions No, Back Stripe Pattern None, Includes Hood No, Hood Style None, Length 31 in, Length Type Hip, Includes Removable Liner No, Includes Lining Yes, Maximum Chest Size 50 in, Lining Material Polyurethane

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.