Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rain Jacket, XS, Grn, Unisex, 0.25mm Thick

  • Mfr # J22258

  • Zoro # G4238925


product price: $47.99
/ea

Key Features

Material
Nylon/Polyurethane
Closure Type
Snaps, Storm Flap
Fabric Weight
5.5 oz
Gender
Unisex
Rainwear ANSI Class
Unrated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J22258
Zoro #
G4238925
UPC #
081138046177
Country of Origin
China

Dimensions

Size
XS
Length
28 in
Fits Chest Size
42 in
Thickness
0.25 mm
Maximum Chest Size
38 in
Minimum Chest Size
36 in

Details

Item
Rain Jacket
Color
Green
Material
Nylon/Polyurethane
Closure Type
Snaps, Storm Flap
Fabric Weight
5.5 oz
Gender
Unisex
Rainwear ANSI Class
Unrated
Number of Outside Pockets
0
Number of Inside Pockets
0
Hood Style
None
Lining Material
Polyurethane
Features
2 mil Exterior Coating, Storm Fly Front Seals
ANSI Class
Not Rated
Resists
Alkalis, Blood, Caustics, Fats, Grease Oils, Organic Acids, Salts, Sanitation Chemicals, Water
Rainwear Features
Chemical Resistant, Wind Resistant
Seam Style
Heat Sealed
Liner Material
Nylon
High-Visibility
No
Includes Lining
Yes
Insulated for Cold Conditions
No
Series
J22258
Back Stripe Pattern
None
Garment Type
Rain Jacket
Includes Removable Liner
No
Cuff Style
Elastic
Front Stripe Pattern
None
Wind-Resistant
Yes
Style
Rain Jacket
Includes Hood
No
ANSI Type
Unrated
Coating Material
Polyurethane

Description

Rain Jacket, Garment Type Rain Jacket, Style Rain Jacket, Size XS, Number of Inside Pockets 0, Number of Outside Pockets 0, Color Green, Front Closure Type Snaps with Storm Flap, Gender Unisex, Material Nylon/Polyurethane, High-Visibility No, ANSI Class Not Rated, Insulated for Cold Conditions No, Back Stripe Pattern None, Includes Hood No, Hood Style None, Length 28 in, Length Type Hip, Includes Removable Liner No, Includes Lining Yes, Maximum Chest Size 38 in, Lining Material Polyurethane

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.