
Rain Pants, Double Coated PVC on Polyester, Yellow, Size L
Mfr # P56007.LG
Zoro # G105487178
product price: $26.85
/eaSold in multiples of 9 for $241.65
Key Features
Color
Yellow
Material
Double Coated PVC on Polyester
Seam Style
Therm-O-Rad sealed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P56007.LG
Zoro #
G105487178
UPC #
81138700635
Country of Origin
China
Dimensions
Size
L
Details
Item
Rain Pants
Color
Yellow
Material
Double Coated PVC on Polyester
Seam Style
Therm-O-Rad sealed
Description
Tingley p56007 durascrim plain front pants, yellow, lg durascrim high strength, low cost. Double coated pvc on polyester suit offers durability at an economy price. Extremely high tear strength is the result of an open weave polyester scrim fabric being sandwiched between two layers of flame resistant pvc coating. Ideal applications: light chemical, construction, utilities, agriculture, food processing, and general industry. Chemical resistance: many acids, oils, alcohols, salts and alkalies.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.