Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rain Pants, Double Coated PVC on Polyester, Yellow, Size S

  • Mfr # P56007.SM

  • Zoro # G905487286


product price: $26.85
/ea
Sold in multiples of 9 for $241.65

Key Features

Color
Yellow
Material
Double Coated PVC on Polyester
Seam Style
Therm-O-Rad sealed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P56007.SM
Zoro #
G905487286
UPC #
81138700611
Country of Origin
China

Dimensions

Size
S

Details

Item
Rain Pants
Color
Yellow
Material
Double Coated PVC on Polyester
Seam Style
Therm-O-Rad sealed

Description

Tingley p56007 durascrim plain front pants, yellow, sm durascrim high strength, low cost. Double coated pvc on polyester suit offers durability at an economy price. Extremely high tear strength is the result of an open weave polyester scrim fabric being sandwiched between two layers of flame resistant pvc coating. Ideal applications: light chemical, construction, utilities, agriculture, food processing, and general industry. Chemical resistance: many acids, oils, alcohols, salts and alkalies.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.