Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rain Pants, Polyurethane, 28 in Inseam, Drawstring Closure, Black, Size S

  • Mfr # P67013

  • Zoro # G4396551


product price: $36.87
/ea

Key Features

Color
Black
Material
Polyurethane
Fabric Weight
6.25 oz
Inseam
28 in
Seam Style
Heat Sealed, Stitched
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P67013
Zoro #
G4396551
UPC #
081138807112
Country of Origin
China

Dimensions

Size
S
Fits Waist Size
32 in to 34 in
Thickness
0.4 mm
Minimum Waist Size
32 in
Maximum Waist Size
34 in

Details

Item
Rain Pants
Color
Black
Material
Polyurethane
Fabric Weight
6.25 oz
Inseam
28 in
Seam Style
Heat Sealed, Stitched
ANSI Class
Not Rated
Gender
Unisex
Number of Pockets
0
Waist Closure
Drawstring
Lining Material
Polyester
Includes
Nonconductive, Noncorrosive Snaps and Buckles
Features
Lightweight, Medium Duty, Plain Front Pants
High-Visibility
No
Ankle Type
Hook-and-Loop, Take-Up Straps
Insulated for Cold Conditions
No
Series
P67013
ANSI Type
Unrated
Number of Outside Pockets
0
Resists
Wind
Reflective Stripe Border Type
None
Will Fit Over Boots
Yes
Fly Closure Type
None
Includes Lining
Yes
Pass Through Pockets
Yes
Style
Rain Pants
Standards
ANSI 107- 2015 Class E
Closure Type
Drawstring, Elastic
Number of Inside Pockets
0

Description

Rain Pants, Material Polyurethane, Gender Unisex, Size S, Color Black, Inseam 28 in, Maximum Waist Size 34 in, High-Visibility No, ANSI Class Not Rated, ANSI Type Unrated, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, Ankle Type Hook-and-Loop, Take-Up Straps, Fabric Weight 6.25 oz, Thickness 0.4 mm, Style Rain Pants, Fly Closure Type None, Insulated for Cold Conditions No, Waist Closure Drawstring, Reflective Stripe Border Type None, Will Fit Over Boots Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.