Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rain Pants, Polyurethane, 28 in Inseam, Drawstring Closure, Yellow, Size S

  • Mfr # P21107

  • Zoro # G4902326


product price: $40.29
/ea

Key Features

Color
Yellow
Material
Polyurethane
Fabric Weight
4.5 oz
Inseam
28 in
Seam Style
Stitched, Taped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P21107
Zoro #
G4902326
UPC #
081138710313
Country of Origin
China

Dimensions

Size
S
Thickness
10 mil
Fits Waist Size
32 in to 34 in
Minimum Waist Size
32 in
Maximum Waist Size
34 in
Length
2

Details

Item
Rain Pants
Color
Yellow
Material
Polyurethane
Fabric Weight
4.5 oz
Inseam
28 in
Seam Style
Stitched, Taped
ANSI Class
Not Rated
Gender
Unisex
Number of Pockets
0
Waist Closure
Drawstring
Lining Material
Nylon
Standards
ASTM E96
Closure Type
hook-and-loop
Includes
Premium Snap-Lock Suspender Buckles
Resists
Chemical, Mildew
High-Visibility
No
Number of Outside Pockets
0
Features
Generously Cut to Fit Over the Heaviest of Work Clothes
Insulated for Cold Conditions
No
Ankle Type
Storm Cuff
Reflective Stripe Border Type
None
Will Fit Over Boots
Yes
Breathable Fabric
Yes
ANSI Type
Unrated
Series
P21107
Style
Rain Pants
Fly Closure Type
Snap
Pass Through Pockets
No
Coating Material
Polyurethane
Includes Lining
Yes
Number of Inside Pockets
0

Description

Rain Pants, Material Polyurethane, Gender Unisex, Size S, Color Yellow, Inseam 28 in, Maximum Waist Size 34 in, High-Visibility No, ANSI Class Not Rated, ANSI Type Unrated, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Nylon, Ankle Type Storm Cuff, Fabric Weight 4.5 oz, Thickness 10 mil, Style Rain Pants, Fly Closure Type Snap, Insulated for Cold Conditions No, Waist Closure Drawstring, Reflective Stripe Border Type None, Standards ASTM E96, Will Fit Over Boots Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.