Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rain Pants, Polyurethane, 30 in Inseam, Drawstring Closure, Black, Size L

  • Mfr # P67013

  • Zoro # G4396585


product price: $38.39
/ea

Key Features

Color
Black
Material
Polyurethane
Fabric Weight
6.25 oz
Inseam
30 in
Seam Style
Heat Sealed, Stitched
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P67013
Zoro #
G4396585
UPC #
081138807136
Country of Origin
China

Dimensions

Size
L
Thickness
0.4 mm
Fits Waist Size
40 in to 42 in
Maximum Waist Size
42 in
Minimum Waist Size
40 in
Length
0.9

Details

Item
Rain Pants
Color
Black
Material
Polyurethane
Fabric Weight
6.25 oz
Inseam
30 in
Seam Style
Heat Sealed, Stitched
ANSI Class
Not Rated
Gender
Unisex
Number of Pockets
0
Waist Closure
Drawstring
Lining Material
Polyester
Includes
Nonconductive, Noncorrosive Snaps and Buckles
Features
Lightweight, Medium Duty, Plain Front Pants
High-Visibility
No
Pass Through Pockets
Yes
Reflective Stripe Border Type
None
Includes Lining
Yes
Insulated for Cold Conditions
No
Style
Rain Pants
Resists
Wind
ANSI Type
Unrated
Series
P67013
Fly Closure Type
None
Will Fit Over Boots
Yes
Number of Outside Pockets
0
Ankle Type
Hook-and-Loop, Take-Up Straps
Closure Type
Drawstring, Elastic
Standards
ANSI 107- 2015 Class E
Number of Inside Pockets
0

Description

Rain Pants, Material Polyurethane, Gender Unisex, Size L, Color Black, Inseam 30 in, Maximum Waist Size 42 in, High-Visibility No, ANSI Class Not Rated, ANSI Type Unrated, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, Ankle Type Hook-and-Loop, Take-Up Straps, Fabric Weight 6.25 oz, Thickness 0.4 mm, Style Rain Pants, Fly Closure Type None, Insulated for Cold Conditions No, Waist Closure Drawstring, Reflective Stripe Border Type None, Will Fit Over Boots Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.