Rain Pants, Polyurethane, 31 in Inseam, Drawstring Closure, Yellow, Size XL
Mfr # P21107
Zoro # G4903297
product price: $41.79
/eaKey Features
Color
Yellow
Material
Polyurethane
Fabric Weight
4.5 oz
Inseam
31 in
Seam Style
Stitched, Taped
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P21107
Zoro #
G4903297
UPC #
081138710344
Country of Origin
China
Dimensions
Size
XL
Thickness
10 mil
Fits Waist Size
40 in to 42 in
Maximum Waist Size
46 in
Minimum Waist Size
44 in
Length
2
Description
Rain Pants, Material Polyurethane, Gender Unisex, Size XL, Color Yellow, Inseam 31 in, Maximum Waist Size 46 in, High-Visibility No, ANSI Class Not Rated, ANSI Type Unrated, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Nylon, Ankle Type Storm Cuff, Fabric Weight 4.5 oz, Thickness 10 mil, Style Rain Pants, Fly Closure Type Snap, Insulated for Cold Conditions No, Waist Closure Drawstring, Reflective Stripe Border Type None, Standards ASTM E96, Will Fit Over Boots Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.