Zoro Homepage

Rain Pants, Polyurethane, Elastic Closure, Black, Size XL

  • Mfr # P24123.XL

  • Zoro # G005443342


product price: $58.49
/ea

Key Features

Color
Black
Material
Polyurethane
Seam Style
Stitched, Taped
Gender
Unisex
Number of Pockets
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P24123.XL
Zoro #
G005443342
UPC #
81138321441
Country of Origin
China

Dimensions

Size
XL

Details

Item
Rain Pants
Color
Black
Material
Polyurethane
Seam Style
Stitched, Taped
Gender
Unisex
Number of Pockets
0
Waist Closure
Elastic
Lining Material
Polyester
Includes
Adjustable Pant Cuffs, Two-Way Full Side Zippers, Snap Waist and Zippered Fly Access
Fly Closure Type
Zipper

Description

In addition to keeping you dry, these Tingley add visibility and freedom of movement while working jobs where visibility is a must. These pants are breathable, windproof and waterproof with a 2&"W reflective tape for 360Degree visibility. The black color helps hide dirt and grime. Elastic waist drawcord, plus a snap fly closure. Two reflective stripes on each leg. Hook-and-loop take-up ankle straps. Side pockets. Meets ASTM E96 (ANSI Class 3 when worn with the jacket, Item No. 160457). Tingley .

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.