Zoro Homepage

Rain Pants, Polyurethane On 75 Denier Ripstop Polyester, Elastic Waist with Drawstring Closure

  • Mfr # P27113

  • Zoro # G7072149


product price: $42.39
/ea

Key Features

Color
Black
Material
Polyurethane On 75 Denier Ripstop Polyester
Seam Style
Stitched, Taped
Waist Closure
Elastic Waist with Drawstring
Standards
ASTM E96
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P27113
Zoro #
G7072149
UPC #
081138011267
Country of Origin
China

Dimensions

Size
3XL

Details

Item
Rain Pants
Color
Black
Material
Polyurethane On 75 Denier Ripstop Polyester
Seam Style
Stitched, Taped
Waist Closure
Elastic Waist with Drawstring
Standards
ASTM E96
Fly Closure Type
Snap Fly Front

Description

Pant,Breathable Waterproof,3XL,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.