Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rain Pants, Polyurethane on Nylon, Drawstring Closure, Yellow, Size 2XL

  • Mfr # P21107.2X

  • Zoro # G505642283


product price: $61.15
/ea
Sold in multiples of 9 for $550.35

Key Features

Color
Yellow
Material
Polyurethane on Nylon
Waist Closure
Drawstring
Seam Style
Stitched and taped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P21107.2X
Zoro #
G505642283
UPC #
81138710351
Country of Origin
China

Dimensions

Size
2XL

Details

Item
Rain Pants
Color
Yellow
Material
Polyurethane on Nylon
Waist Closure
Drawstring
Seam Style
Stitched and taped

Description

Tingley p21107 eagle snap fly front pants, yellow, drawstring waist, 2xl eagle - heavy protection, lightweight comfort. Breathable eagle polyurethane on nylon suit for all day comfort and wear. The most lightweight and comfortable suit we make, the eagle suit is made of 200 denier nylon and coated on the inside with polyurethane. Ideal applications: agriculture, food processing, municipalities, and general industry. Chemical resistance: good in most hydrocarbon oils, organic acids, salts, alkalies and in some organic solvents. Not recommended in ketones, alcohols and certain solvents.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.