
Rain Pants, Polyurethane on Nylon, Drawstring Closure, Yellow, Size M
Mfr # P21107.MD
Zoro # G205642149
product price: $61.15
/eaSold in multiples of 9 for $550.35
Key Features
Color
Yellow
Material
Polyurethane on Nylon
Waist Closure
Drawstring
Length
15.5
Seam Style
Stitched and taped
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P21107.MD
Zoro #
G205642149
UPC #
81138710320
Country of Origin
China
Dimensions
Size
M
Length
15.5
Details
Item
Rain Pants
Color
Yellow
Material
Polyurethane on Nylon
Waist Closure
Drawstring
Seam Style
Stitched and taped
Description
Tingley p21107 eagle snap fly front pants, yellow, drawstring waist, md eagle - heavy protection, lightweight comfort. Breathable eagle polyurethane on nylon suit for all day comfort and wear. The most lightweight and comfortable suit we make, the eagle suit is made of 200 denier nylon and coated on the inside with polyurethane. Ideal applications: agriculture, food processing, municipalities, and general industry. Chemical resistance: good in most hydrocarbon oils, organic acids, salts, alkalies and in some organic solvents. Not recommended in ketones, alcohols and certain solvents.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.