Zoro Homepage

Rain Pants, Polyurethane on Stretch Knit Polyester, Drawstring Closure, Black, Size XXL

  • Mfr # P67013.2X

  • Zoro # G206002898


product price: $41.59
/ea

Key Features

Color
Black
Material
Polyurethane on Stretch Knit Polyester
Fabric Weight
.40mm
Seam Style
Stitched, Taped
Gender
Unisex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P67013.2X
Zoro #
G206002898
UPC #
81138807150
Country of Origin
China

Dimensions

Size
XXL

Details

Item
Rain Pants
Color
Black
Material
Polyurethane on Stretch Knit Polyester
Fabric Weight
.40mm
Seam Style
Stitched, Taped
Gender
Unisex
Number of Pockets
0-3
Waist Closure
Drawstring
Lining Material
Polyester
Standards
ANSI/ISEA 107 Class E, ASTM E96
Includes
Side Openings with Flap Closure
Fly Closure Type
Snap, Storm Flap

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.