Rain Suit, Heavy Duty PVC, 10.5 mil Thick, Snap-On (Included), Yellow, L

  • Mfr # S56307 L

  • Zoro # G7295865


product price:  $37.15
/ea

Key Features

Color
Yellow
Material
Heavy Duty PVC
Inseam
30 in
Hood Style
Snap-On (Included)
Features
Chemical Splash Protection, Full Cut Shoulder with 90 Degrees Sleeve to Body Angle, Therm-O-Rad Sealed Seams are 100% Waterproof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S56307 L
Zoro #
G7295865
UPC #
-
Country of Origin
Viet Nam

Dimensions

Size
L
Thickness
10.5 mil
Jacket Length
31 in
Sleeve Length
35 in
Minimum Waist Size
40 in
Maximum Waist Size
42 in
Maximum Chest Size
53 in

Details

Item
Rain Suit
Color
Yellow
Material
Heavy Duty PVC
Inseam
30 in
Hood Style
Snap-On (Included)
Features
Chemical Splash Protection, Full Cut Shoulder with 90 Degrees Sleeve to Body Angle, Therm-O-Rad Sealed Seams are 100% Waterproof
Resists
Abrasion, Chemicals, Contamination, Flame, Mildew
Seam Style
Heat Sealed
Includes
Detachable Hood, Storm Fly Front
Standards
ASTM D6413
Gender
Unisex
Fabric Weight
8 oz
ANSI Class
Not Rated
Style
3-Piece Rain Suit with Jacket, Detachable Hood, and Bib Overalls
Cuff Style
Snap
Includes Hood
Yes
Series
S56307
Fly Closure Type
Snaps
Number of Pants Pockets
0
Insulated for Cold Conditions
No
Hood Features
Drawcord, Snap Sockets
High-Visibility
No
Will Fit Over Boots
Yes
Back Type
Closed
Ankle Type
Snap
ANSI Type
Unrated
Number of Pieces
3
Back Stripe Pattern
None
Jacket Entry Closure Type
Snaps
Number of Coat Pockets
0
Includes Suspenders
Yes
Includes Lining
No

Description

Rain Suit, Color Yellow, Material Heavy Duty PVC, Hood Style Snap-On (Included), ANSI Class Not Rated, High-Visibility No, Size L, Jacket Length 31 in, Fly Closure Type Snaps, Style 3-Piece Rain Suit with Jacket, Detachable Hood, and Bib Overalls, Includes Lining No, Thickness 10.5 mil, Features Chemical Splash Protection, Full Cut Shoulder with 90 Degrees Sleeve to Body Angle, Therm-O-Rad Sealed Seams are 100 Percent Waterproof, Will Fit Over Boots Yes, Includes Hood Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.