Zoro Homepage

Reflective Clothing, Polyester, Hi-Viz Yellow, 5XL

  • Mfr # J26002.5X

  • Zoro # G2458728


product price: $65.69
/ea

Key Features

Material
Polyester
Size
5XL
Color
Hi-Viz Yellow
Number of Pockets
5 exterior, 3 interior
Number of Inside Pockets
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J26002.5X
Zoro #
G2458728
UPC #
-
Country of Origin
Unknown

Dimensions

Size
5XL

Details

Item
Reflective Clothing
Material
Polyester
Color
Hi-Viz Yellow
Number of Pockets
5 exterior, 3 interior
Number of Inside Pockets
3
Lining Material
Fleece body lining and polyester quilted sleeve lining
Insulated for Cold Conditions
Yes
Standards
Class 3
Includes
roll-a-way hood
Gender
Unisex
Fabric Weight
300 denier polyester shell
Water-Resistant
100% waterproof

Description

This Class 3 Bomber Jacket From Tingley Rubber Provides Warmth, Comfort, And Safety In A Durable, Affordable High Visibility Jacket. The Tingley J26002 Is An Ansi/Isea 107 Class 3 Compliant, 100% Waterproof Jacket With 2" Silver Reflective Tape That Reflects Light For 360° Nighttime Conspicuity. The Fluorescent Yellow-Green Backgrund Material Makes For Excellent Daytime Visibility. Insulated With A Fleece Body Lining And Polyester Quilted Sleeve Lining, The J26002 Comes With A Zipper/Storm Fly Front And Elastic Waist And Sleeve Cuffs. 5 Exterior And 3 Interior Pockets Add Convenience, And The Underarm Vents With Waterproof Zippers Add Comfort. Finally, These Quality Jackets Feature A Black Front That Helps Conceal Dirt And A Roll-A-Way Hood For Added Convenience.,5XL


  • •Provides warmth, comfort, and safety in a durable, affordable high visibility jacket
  • •ANSI/ISEA 107 Class 3 compliant, 100% waterproof
  • •2" silver reflective tape that reflects light for 360? nighttime conspicuity
  • •Fluorescent yellow-green background material makes for excellent daytime visibility
  • •Insulated with a fleece body lining and polyester quilted sleeve lining for warmth and comfort
  • •Zipper/storm fly front and elastic waist and sleeve cuffs to seal out wind and rain
  • •5 Exterior, 3 Interior Pockets and roll-a-way hood add convenience

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.