Reflective Long Sleeve Shirt, Silver Tape, Type R, Class 3, Fl Lime, 3XL
- Mfr # S76522.3X
- Zoro # G404874204
product price:Â
$
101.99
/ea
Sold in multiples of 9 for
$917.91
Free Shipping & Returns
Key Features
Size
3X
Material
Polyester
Color
Lime
Standards
ANSI/ISEA 107
Number of Outside Pockets
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S76522.3X
- Zoro #
- G404874204
- UPC #
- 81138003194
- Country of Origin
- China
Dimensions
- Size
- 3X
- Reflective Stripe Width
- 2 inch
Details
- Item
- Long Sleeve Hi-Vis T-Shirt
- Material
- Polyester
- Color
- Lime
- Standards
- ANSI/ISEA 107
- Number of Outside Pockets
- 2
- ANSI Type
- R
- ANSI Class
- Class 3
- Reflective Stripe Main Color
- silver
Description
Tingley reflective long sleeve shirt, silver tape, type r, class 3, fl lime, 3xl ansi/isea 107 type r class 2 compliant short sleeve shirt for high visibility. Loaded with premium features for multipurpose applications. Fluorescent lime background material for excellent daytime visibility. 2" silver reflective tape reflects light.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.