Zoro Homepage

Rubber Boots, Steel Toe, 15" Height, Black, 13

  • Mfr # 31341.13

  • Zoro # G604914267


product price: $76.45
/ea
Sold in multiples of 9 for $688.05
Free Shipping & Returns

Key Features

Toe Type
Steel
Waterproof
Yes
Color
Black
Height
15"
Upper Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31341.13
Zoro #
G604914267
UPC #
81138013889
Country of Origin
China

Dimensions

Size
13
Height
15"

Details

Toe Type
Steel
Waterproof
Yes
Color
Black
Item
Rubber Boots
Upper Material
PVC
Style Number
31341

Description

General purpose pvc full safety knee boots. Affordable and provide easy walking and all day protection when working in wet, muddy conditions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.