
Rubber Boots, Steel Toe, 15" Height, Black, 6
Mfr # 31341.06
Zoro # G404914283
product price: $76.45
/eaSold in multiples of 9 for $688.05
Free Shipping & Returns
Key Features
Toe Type
Steel
Waterproof
Yes
Color
Black
Height
15"
Upper Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31341.06
Zoro #
G404914283
UPC #
81138013810
Country of Origin
China
Dimensions
Size
6
Height
15"
Details
Toe Type
Steel
Waterproof
Yes
Color
Black
Item
Rubber Boots
Upper Material
PVC
Style Number
31341
Description
General purpose pvc full safety knee boots. Affordable and provide easy walking and all day protection when working in wet, muddy conditions.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.