Zoro Homepage

Rain Pants, Lightweight Magnaprene Single Coated Neoprene on Nylon, Green, Size L

  • Mfr # P12008.LG

  • Zoro # G105642201


product price: $69.25
/ea
Sold in multiples of 9 for $623.25

Key Features

Color
Green
Material
Lightweight Magnaprene Single Coated Neoprene on Nylon
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P12008.LG
Zoro #
G105642201
UPC #
81138800335
Country of Origin
China

Dimensions

Size
L

Details

Item
Rain Pants
Color
Green
Material
Lightweight Magnaprene Single Coated Neoprene on Nylon
Gender
Men's

Description

Tingley p12008 magnaprene plain front pants, green, lg magnaprene - classic neoprene performance. Light weight magnaprene single coated neoprene on nylon suit. Made of nylon and coated with neoprene, this classic is still one of the toughest high performance suits on the market today. Ideal applications: petrochemical, chemical, off shore drilling, mining, fishing, and forestry. Chemical resistance: animal fats, certain acids, alcohols, caustics, oils, and certain solvents.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.