Shop TINGLEY
See all product information
Create Account
S53307 .35mm Industrial 3 Pc Work Suit, Yellow, Jacket, Detachable Hood, 3XL
- Mfr # S53307.3X
- Zoro # G205487375
product price:Â
$
37.75
/ea
Sold in multiples of 9 for
$339.75
Key Features
Color
Yellow
Size
3XL
Hood Style
Detachable
Thickness
0.35 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S53307.3X
- Zoro #
- G205487375
- UPC #
- 81138427068
- Country of Origin
- China
- Color
- Yellow
- Hood Style
- Detachable
Dimensions
- Size
- 3XL
- Thickness
- 0.35 mm
Description
Tingley s53307 .35mm industrial 3 pc work suit, yellow, jacket, detachable hood, 3xl .35mm industrial work economy rainsuits. Designed for 100% waterproof protection, our economy line of rainsuits is generously cut for ease of movement and comfort. With such features as electronically welded seams, attachable and detachable hoods, easy access cargo pockets, vented cape backs, snaps for adjustable fit, and heavy duty zippers, they are great for work or play. These imported suits are made to meet tingley's high standard for quality.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.