Shop TINGLEY
See all product information
Create Account
S61317 Tuff-Enuff 3 Pc Suit, Gold, Detachable Hood, Large
- Mfr # S61317.LG
- Zoro # G305487534
product price:Â
$
23.15
/ea
Sold in multiples of 9 for
$208.35
Key Features
Color
Gold
Material
Single Ply PVC
Hood Style
Detachable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S61317.LG
- Zoro #
- G305487534
- UPC #
- 81138147034
- Country of Origin
- China
Dimensions
- Size
- Large
Details
- Color
- Gold
- Material
- Single Ply PVC
- Hood Style
- Detachable
Description
Tingley s61317 tuff-enuff 3 pc suit, gold, detachable hood, lg all seams are electronically welded for 100% waterproof protection. Snap front jacket with storm flap to seal out wind and rain. Detachable hood with draw cord. plain front bib overalls with adjustable suspenders. Adjustable take-up snaps on sleeve cuffs, leg cuffs and waist. All snaps are plastic. Style s61317 3-piece suits have attractive consumer packaging for retail merchandising flexibility.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.