Shop TINGLEY
See all product information
Create Account
S62211 Tuff-Enuff Plus 2 Pc Suit, Blue, 3XL
- Mfr # S62211.3X
- Zoro # G605642299
product price:Â
$
31.89
/ea
Sold in multiples of 9 for
$287.01
Key Features
Color
Navy Blue
Size
3XL
Material
Double Ply PVC
Hood Style
Attached
Closure Type
Zipper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S62211.3X
- Zoro #
- G605642299
- UPC #
- 81138501065
- Country of Origin
- China
- Color
- Navy Blue
- Material
- Double Ply PVC
- Hood Style
- Attached
- Closure Type
- Zipper
Dimensions
- Size
- 3XL
Description
Tingley s62211 tuff-enuff plus 2 pc suit, blue, 3xl tuff-enuff plus- designed for 100% waterproof protection, our economy line of rainsuits is generously cut for ease of movement and comfort. With such features as electronically welded seams, easy access cargo pockets, vented cape backs, snaps for adjustable fit, and heavy duty zippers, they are great for work or play. These imported suits are made to meet tingley's high standard for quality.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.