Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Toe Hip Boot, PR, Polyester Upper, PVC Outsole, Steel Toe, 35 in Boot Height, Size 13 D

  • Mfr # 31371.13

  • Zoro # G415827114


product price: $104.99
/pr
Free Shipping & Returns

Key Features

Size
13
Insulated
No
Toe Type
Steel
Metatarsal Guard
No
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31371.13
Zoro #
G415827114
UPC #
081138079267
Country of Origin
China

Dimensions

Size
13
Boot Height
35 in
Footwear Width
D
Overall Length
35 in

Details

Item
Safety Toe Hip Boot,PR
Insulated
No
Toe Type
Steel
Metatarsal Guard
No
Color
Black
Standards
ASTM F2413 I/C PR, ASTM F2413 SR
Upper Material
Polyester
Outsole Material
PVC
Heel Style
Defined Heel
Wader Style
Hip
Puncture Resistant Insole
Yes
Completely Non Metallic
No
Midsole Material
PVC
Static Dissipative
No
Oil Resisting Sole
Yes
Electrical Hazard Rated
No
Chain Saw Cut Resistant
No
Gender
Unisex
Waterproof
Yes
Removable Insole
Yes
Slip-Resistance Rating (SATRA Test Values)
ASTM F2413 SR
Footwear Shank
No
Features
Adjustable Quick Release Buckles on Belt Loop, Chemical Resistance, Therm-O-Rad Sealed Seams
Ninety Degree Heel
Yes
Style Number
31371
Attachment Type
Belt
Metatarsal Guard Style
None
Footwear Sole Pattern
Cleated

Description

Safety Toe Hip Boot,PR, Toe Type Steel, Unisex, Size 13, Black, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.