Shop TINGLEY
See all product information
Create Account
Safety Toe Hip Boot, PR, Polyester Upper, PVC Outsole, Steel Toe, 35 in Boot Height, Size 7 D
- Mfr # 31371.07
- Zoro # G715827074
product price:Â
$
108.99
/pr
Free Shipping & Returns
Key Features
Size
7
Insulated
No
Toe Type
Steel
Metatarsal Guard
No
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Size
- 7
- Boot Height
- 35 in
- Overall Length
- 35 in
- Footwear Width
- D
- Height
- 35 in
- Width
- D
- Fits Chest Size
- Adjustable Quick Release Buckles on Belt Loop, Chemical Resistance, Therm-O-Rad Sealed Seams
Description
Hip Boot, Toe Type Steel, Unisex, Size 7, Black, 1 Pair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.