Zoro Homepage

Safetyflex 17 Mil FR PVC Rain Jacket

  • Mfr # J41008.3X

  • Zoro # G807461698


product price: $44.35
/ea

Key Features

Color
safety green
Standards
ASTM D6413
Closure Type
hook & loop
Material
PVC on polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J41008.3X
Zoro #
G807461698
UPC #
-
Country of Origin
China

Dimensions

Size
3XL

Details

Color
safety green
Standards
ASTM D6413
Closure Type
hook & loop
Material
PVC on polyester

Description

Tingley MVJ148 Safetyflex Specialty PVC Rain Jacket combines tough protection and comfortable fit, offering flame resistance, mildew resistance, 100 liquid proof protection and chemical resistance to industrial chemicals, acids and caustics A storm fly front seals out wind, rain and contaminants The heavy exterior coating of Safetyflex rainwear gives excellent permeation performance This safetygreen jacket is engineered for the toughest job requirements, such as chemical environments, with hidden hardware and nonconductive, noncorrosive snaps, yet has a soft, supple feel for all day comfort Additional features include ThermORad sealed seams, tapered sleeves, high collar with hook and loop closure and full cut shoulder with 90 sleeve to body angle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.