Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safetyflex 17 Mil FR PVC Rain Jacket with Hood

  • Mfr # J41108.XL

  • Zoro # G007461726


product price: $55.69
/ea

Key Features

Size
XL
Color
Green
Standards
ASTM D6413
Material
PVC on polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J41108.XL
Zoro #
G007461726
UPC #
-
Country of Origin
China

Dimensions

Size
XL

Details

Color
Green
Standards
ASTM D6413
Material
PVC on polyester

Description

The Tingley Safetyflex Jacket is flame resistant and made to resist industrial acids, chemicals, and caustics The heavy exterior coating provides excellent permeation performance with a soft, supple feel for all day comfort All seams are ThermORad sealed to protection from chemical contact The J41108 has an attached hood and hidden hardware Ideal for chemical environments

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.