Zoro Homepage

Safetyflex Coverall, Green, Specialty PVC on 150D Polyester, 4XL

  • Mfr # V41108.4X

  • Zoro # G904945732


product price: $150.99
/ea
Sold in multiples of 9 for $1,358.91
Free Shipping & Returns

Key Features

Standards
ASTM D6413
Color
Green
Size
4XL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V41108.4X
Zoro #
G904945732
UPC #
81138258075
Country of Origin
China

Dimensions

Size
4XL

Details

Standards
ASTM D6413
Color
Green

Description

Safetyflex - specialty pvc for aggressive applications. The safetyflex flame resistant specialty pvc on polyester suit combines tough protection and comfortable fit. Made to resist industrial acids, chemicals, and caustics, safetyflex is engineered for protection. Ideal applications: chemical environments. Chemical resistance: many acids, oils, alcohols, salts and alkalies. features: therm-o-rad sealed seams for 100% liquid proof protection storm fly front seals out wind, rain, and contaminants non-conductive, non-corrosive snaps and buckles hidden hardware for added protection zipper closure with dual storm fly front mildew resistant flame resistant. Self extinguishing with flameout and afterglow less than or equal to 2 seconds after removal of ignition source and char length less than 6 inches. Test method astm d6413 heavy exterior coating for excellent permeation performance soft, supple feel for all day comfort tapered sleeves are designed to fit in protective gloves or accommodate glove rings for added safety distinctive safety green color for easy identification

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.