Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safetyflex Jacket, Size Men's 2XL, Storm Fly Front, Hood Snaps, Green

  • Mfr # J41248.2X

  • Zoro # G504945743


product price: $72.79
/ea
Sold in multiples of 9 for $655.11

Key Features

Closure Type
Snaps
Gender
Men's
Material
PVC on polyester
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J41248.2X
Zoro #
G504945743
UPC #
81138412453
Country of Origin
China

Dimensions

Size
2XL

Details

Closure Type
Snaps
Gender
Men's
Material
PVC on polyester
Color
Green

Description

The safetyflex flame resistant specialty pvc on polyester jacket combines tough protection and comfortable fit. Made to resist industrial acids, chemicals, and caustics, safetyflex is engineered for protection. full cut shoulder with 90 sleeve to body angle for maximum freedom of movement. tapered sleeves have elastic inner cuffs for added safety. storm fly front seals out wind, rain and contaminants. non-conductive, non-corrosive snaps. hidden hardware for added protection. throat guard. High jacket collar with hook & loop closure for splash and drip protection. mildew resistant. heavy exterior coating for excellent permeation performance. soft, supple feel for all day comfort. distinctive safety green color for easy identification. detachable hoodsnaps are affixed to a collar flange and do not penetrate the garment. Detachable hood sold separately. flame resistant tested. Self extinguishing with flameout and afterglow less than or equal to 2 seconds after removal of ignition source and char length less than 6 inches. Test method astm d6413. ideal applications: chemical handling, transport and storage, petrochemical drilling, refineries, and environmental clean up. chemical resistance: many acids, oils, alcohols, salts and alkalies.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.