Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safetyflex Rain Hood, Green, Snaps, Polyester/PVC

  • Mfr # H41108

  • Zoro # G7825170


product price: $7.45
/ea

Key Features

Size
Universal
Color
Green
Material
PVC
Closure Type
Zipper; Dual Storm Fly
Fabric Weight
13 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H41108
Zoro #
G7825170
UPC #
081138411012
Country of Origin
Viet Nam

Dimensions

Size
Universal
Rainwear Size
Universal
Thickness
17 mil

Details

Item
Flame Resistant Rain Hood
Color
Green
Material
PVC
Closure Type
Zipper; Dual Storm Fly
Fabric Weight
13 oz
Attachment Type
Snaps
Rainwear Primary Material
Polyester, PVC
Features
Mildew Resistant
Rainwear Color
Green
For Use With
Mfr. Model No. J41108
Hood Attachment Style
Snaps
Seam Style
Heat Sealed
Rainwear Style
Rain Hood
Compatible with Brand
Safetyflex
Compatible with Manufacturer Model Number
J41108
Coating Material
PVC
Hood Features
Detachable
Style
Rain Hood
Resists
Caustics, Chemicals, Industrial Acids, Safetyflex
Wind-Resistant
Yes
Standards
ASTM D6413
Compatible Manufacturer Part Number
J41108
Compatible Manufacturer Model Number
J41108
For Use With Mfr. Model Number
J41108
Compatible with Manufacturer Model No.
J41108
Compatible with Mfr. Model No.
J41108
For Use with Mfr Model Number
J41108
Compatible Pump Manufacturer Part Number
J41108
Compatible Mfr. Model Number
J41108

Description

Flame Resistant Rain Hood, Hood Attachment Style Snaps, Material PVC, Color Green, Style Rain Hood, Size Universal, Seam Style Heat Sealed, Thickness 17 mil, Compatible Manufacturer Model Number J41108, Compatible Grainger Part Number 9WEL9, Compatible with Brand Safetyflex, Coating Material PVC, Fabric Weight 13 oz, Front Closure Type Zipper; Dual Storm Fly, Hood Features Detachable, Resists Caustics, Chemicals, Industrial Acids, Safetyflex, Standards ASTM D6413, Wind-Resistant Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.