Zoro Homepage

Short Sleeve Hi-Vis T-Shirt, Class 1, Type O, snag resistant polyester, Black, 3X

  • Mfr # S74023C.3X

  • Zoro # G105660885


product price: $42.15
/ea
Sold in multiples of 9 for $379.35

Key Features

Size
3X
Material
snag resistant polyester
Color
Black
Standards
ANSI/ISEA 107 Type O Class 1 and CSA Z96 Class 1 Level 2
Number of Outside Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S74023C.3X
Zoro #
G105660885
UPC #
81138050365
Country of Origin
China

Dimensions

Size
3X
Reflective Stripe Width
2 inches

Details

Item
Short Sleeve Hi-Vis T-Shirt
Material
snag resistant polyester
Color
Black
Standards
ANSI/ISEA 107 Type O Class 1 and CSA Z96 Class 1 Level 2
Number of Outside Pockets
1
ANSI Type
Type O
ANSI Class
Class 1
Reflective Stripe Main Color
silver
Back Stripe Pattern
Sawtooth two-tone reflective tape

Description

Ansi and csa short sleeve t-shirts utilize premium snag resistant polyester, and breathable sawtooth two-tone reflective tape. lightweight job sight class 1 shirt utilizes advanced snag resistant polyester material to provide breathability, comfort, and professional appearance. ideal applications: environments where lightweight, high visibility, and breathability are desired for wearer safety and comfort features & benefits: ansi/isea 107 type o class 1 compliant t-shirt for high visibility csa z96 class 1 level 2 compliant for high visibility short sleeve premium lightweight snag resistant polyester material provides breathability and comfort 2" sawtooth two-tone silver reflective tape 1 pocket ansi 107 class 1 defines the minimal level of visibility. type o specifies off-roadway and non-roadway use. meets csa z96 requirements for high-visibility safety clothing for canadian workers. designed to meet the ansi 107 standard, job sight apparel is engineered to provide excellent daytime and nighttime visibility, superior comfort, and safety protection in the toughest work environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.