S/M High Visibility Vest, Yellow/Green
Mfr # V81522
Zoro # G6059015
product price: $74.89
/eaKey Features
Color
Yellow/Green
Size
S/M
ANSI Class
2
Material
Polyester Mesh
Back Stripe Pattern
U
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V81522
Zoro #
G6059015
UPC #
081138815216
Country of Origin
China
Dimensions
Size
S/M
Fits Chest Size
36" to 42"
Vest Size
36" to 42"
Length
29 in
Details
Item
High Visibility Vest
Color
Yellow/Green
ANSI Class
2
Material
Polyester Mesh
Back Stripe Pattern
U
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
Gender
Unisex
Stripe Color
Silver
Standards
ASTM F1506, ANSI 107 Type R Class 2, NFPA 70E - CAT 1 Compliant
Features
5 Point Breakaway
Vest Stripe Color Family
Orange/Red
Hazard Risk Category (HRC)
1
ATPV Rating
6.8 cal/sq cm
Number of Outside Pockets
0
Number of Inside Pockets
2
Arc Flash PPE Category
1
Reflective Stripe Color
Orange/Red
Fabric Construction
Mesh
Description
High Visibility Vest, ANSI Class 2, Vest Size 36 In. to 42 In., Traffic Safety Vest Color Yellow/Green, Fits Chest Size 36 In. to 42 In., Gender Unisex, Stripe Color Orange/Red, Vest Material Polyester Mesh, Vest Closure Type Hook-and-Loop, ATPV Rating 6.8 cal/sq cm, Hazard Risk Category (HRC) 1, Vest Stripe Color Family Orange/Red, Back Stripe Pattern U, Vest Length 29 in, Number of Pockets (Inside) 2, Number of Pockets (Outside) 0, Number of Pockets with Closure 0, Features 5 Point Breakaway
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.