Shop TINGLEY
See all product information
Create Account
Squam Lined Work Hat, Yellow PVC
- Mfr # H53237.LG
- Zoro # G005443755
product price:Â
$
14.29
/ea
Key Features
Material
Polyester
Color
Yellow
Size
L
Adjustment Type
Strap
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H53237.LG
- Zoro #
- G005443755
- UPC #
- 81138417335
- Country of Origin
- China
Dimensions
- Size
- L
Details
- Material
- Polyester
- Color
- Yellow
- Adjustment Type
- Strap
Description
PVC on polyester hat, designed for general purpose applications. Industrial Work yellow lined hat with ear flaps and chin strap.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.