Steel Toe Toe, 12 1/2 inch Height, Brick Red/Brown, 9

  • Mfr # MB922B.09

  • Zoro # G605656319


product price: $198.99
/ea
Sold in multiples of 9 for $1,790.91
Free Shipping & Returns

Key Features

Size
9
Toe Type
Steel Toe
Waterproof
100% waterproof
Color
Brick Red/Brown
Height
12½ inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB922B.09
Zoro #
G605656319
UPC #
81138922297
Country of Origin
China

Dimensions

Size
9
Height
12½ inch

Details

Toe Type
Steel Toe
Waterproof
100% waterproof
Color
Brick Red/Brown
Upper Material
neoprene
Footwear Shank
Steel shank
Footwear Application
Food processing, particularly red meat, dairy, chemical, petrochemical, particularly exploration, and production
Style Number
MB922B.09

Description

Tingley mb922b neoprene steel toe snugleg boots, brick red/brown, size 9 neoprene snugleg boots - flexible, durable, comfortable. Designed for tough industrial environments. Made with a multi-ply manufacturing method. Every boot is dipped with a neoprene coating and sealant, so the foot is surrounded by a layer of 100% waterproof and chemical resistant neoprene for optimum protection and extraordinary comfort. Ideal applications: food processing, particularly red meat, dairy, chemical, petrochemical, particularly exploration, and production. Chemical resistance: animal fats and blood, oils, certain acids, alcohols, alkali and certain solvents.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.