Zoro Homepage

Steel Toe Toe, 16" Height, Brick Red/Brown, 7

  • Mfr # MB921B.07

  • Zoro # G805656263


product price: $190.99
/ea
Sold in multiples of 9 for $1,718.91
Free Shipping & Returns

Key Features

Size
7
Toe Type
Steel Toe
Waterproof
100% waterproof
Color
Brick Red/Brown
Height
16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB921B.07
Zoro #
G805656263
UPC #
81138921276
Country of Origin
China

Dimensions

Size
7
Height
16"

Details

Toe Type
Steel Toe
Waterproof
100% waterproof
Color
Brick Red/Brown
Upper Material
Neoprene
Footwear Shank
Steel shank
Footwear Application
Food processing, particularly red meat, dairy, chemical, petrochemical, particularly exploration, and production
Style Number
MB921B.07

Description

Tingley mb921b neoprene steel toe snugleg boots, brick red/brown, size 7 neoprene snugleg boots - flexible, durable, comfortable. Designed for tough industrial environments. Made with a multi-ply manufacturing method. Every boot is dipped with a neoprene coating and sealant, so the foot is surrounded by a layer of 100% waterproof and chemical resistant neoprene for optimum protection and extraordinary comfort. Ideal applications: food processing, particularly red meat, dairy, chemical, petrochemical, particularly exploration, and production. Chemical resistance: animal fats and blood, oils, certain acids, alcohols, alkali and certain solvents.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.