Steplite X Steel-Toe Rubber Boots, Cleated Sole, 15 in H, Knee, Yellow/Navy, Men's, Size 10, PR

  • Mfr # 77253

  • Zoro # G5894080


product price:  $124.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Steel
Gender
Men's
Waterproof
Yes
Color
Yellow
Width
M
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
77253
Zoro #
G5894080
UPC #
081138007536
Country of Origin
Belgium

Dimensions

Size
10
Width
M
Height
15"
Footwear Width
M
Heel Height
1/2 in
Boot Height Adjustment
Adjustable Height with Cut-Down Bands

Details

Toe Type
Steel
Gender
Men's
Waterproof
Yes
Color
Yellow
Upper Color
Yellow
Item
Tall Rubber Boots
Series
Steplite X(R)
Upper Material
Polyurethane
Heel Style
Flat Heel
Footwear Shank
Yes
Footwear Application
Agriculture, Dairy, Food Processing, Petrochemical
Footwear Closure Type
Pull On
Midsole Material
Polyurethane
Shank Material
Polyurethane
Outsole Material
Polyurethane
Typical Rubber Boot Application
Mild Chemical Resistant
For Outdoor Traction
Yes
Insulated
Yes
Toe Shape
Round
Resists
Fats, Oils, Greases, Fuels and Dilute Bleach Solutions
Insulation Type
Self-insulating
Metatarsal Guard
No
Style Number
77253
Footwear Sole Pattern
Cleated
Standards
ASTM F2413-18
Completely Non Metallic
No
Chain Saw Cut Resistant
No
Ninety Degree Heel
No
Puncture Resistant Insole
No
Waterproof Type
Seamless Foam Injection
Wide Toe Cap
No
Removable Insole
Yes
Oil Resisting Sole
Yes
Static Dissipative
No
Manufacturers Suggested Sole Slip Rating
Excellent
Electrical Hazard Rated
Yes
Shoe Style
Knee
Oil-Resistant Sole Technology
Nitrile Material
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.56, Dairy Tile (Oily): 0.45, Dairy Tile (Oily/Wet): 0.40, Dairy Tile (Wet): 0.52
Insole Color
Green
Insole Material
Polyurethane
Max. Operating Temp.
120 Degrees F
Safety Criteria
Cold-Insulated, Electrical Hazard (EH), Flat Heel, Oil-Resistant Sole, Steel Toe, Waterproof
Footwear Brand
TINGLEY
Cold-Insulation Technology
Self-Insulating Air Bubbles

Description

Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Cleated, Insulated Yes, Size 10, Footwear Width M, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.