Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steplite X Tall Rubber Boots, 12

  • Mfr # 77253.12

  • Zoro # G704913610


product price: $242.99
/ea
Sold in multiples of 9 for $2,186.91
Free Shipping & Returns

Key Features

Series
Steplite X
Style Number
77253
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77253.12
Zoro #
G704913610
UPC #
81138007550
Country of Origin
China

Dimensions

Size
12

Details

Item
Tall Rubber Boots
Series
Steplite X
Style Number
77253

Description

Made from high quality, chemical-resistant polyurethane for exceptional durability and comfort. Up to 30% lighter than most pvc and rubber knee boots.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.