Steplite X Tall Rubber Boots, Steel Toe Toe, 15" Height, Yellow, 11

  • Mfr # 77253.11

  • Zoro # G604913505


product price: $242.99
/ea
Sold in multiples of 9 for $2,186.91
Free Shipping & Returns

Key Features

Toe Type
Steel Toe
Waterproof
Yes
Color
Yellow
Height
15"
Series
Steplite X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77253.11
Zoro #
G604913505
UPC #
81138007543
Country of Origin
China

Dimensions

Size
11
Height
15"

Details

Toe Type
Steel Toe
Waterproof
Yes
Color
Yellow
Item
Tall Rubber Boots
Series
Steplite X
Upper Material
Polyurethane
Style Number
77253

Description

Made from high quality, chemical-resistant polyurethane for exceptional durability and comfort. Up to 30% lighter than most pvc and rubber knee boots.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.