
Steplite X Tall Rubber Boots, Steel Toe Toe, 15" Height, Yellow, 5
Mfr # 77253.05
Zoro # G604913598
product price: $242.99
/ea
Sold in multiples of 9 for $2,186.91
Free Shipping & Returns
Key Features
Toe Type
Steel Toe
Waterproof
Yes
Color
Yellow
Height
15"
Series
Steplite X
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
77253.05
Zoro #
G604913598
UPC #
81138007482
Country of Origin
China
Dimensions
Size
5
Height
15"
Details
Toe Type
Steel Toe
Waterproof
Yes
Color
Yellow
Item
Tall Rubber Boots
Series
Steplite X
Upper Material
Polyurethane
Style Number
77253
Description
Made from high quality, chemical-resistant polyurethane for exceptional durability and comfort. Up to 30% lighter than most pvc and rubber knee boots.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.