Storm-Champ 2-Piece Suit
- Mfr # S66218.SM
- Zoro # G505443545
product price:Â
$
61.89
/ea
Key Features
Material
PVC
Hood Style
Attached
Thickness
0.2 mm
Closure Type
Zipper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S66218.SM
- Zoro #
- G505443545
- UPC #
- 81138828018
- Country of Origin
- China
Dimensions
- Size
- Small
- Thickness
- 0.2 mm
Details
- Color
- Green
- Material
- PVC
- Hood Style
- Attached
- Closure Type
- Zipper
Description
Designed for 100% waterproof protection, our Storm-Champ rain suit is generously cut for ease of movement and comfort. With features such as electronically welded seams, attached hood, easy access cargo pockets, vented cape back, and heavy duty zipper, they are great for work or play. 2-piece suit includes hooded jacket and pants. Made of .20mm PVC on Nylon. All seams are electronically welded for 100% waterproof protection. Heavy duty zipper front jacket for secure closure.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.