Shop TINGLEY

High Visibility Rain Jacket with Hood, Polyurethane, Class 3 P, Orange, 3XL

  • Mfr # J56129.3X.01
  • Zoro # G3739215

product price: 
$
107.99
/ea
Free Shipping & Returns

Key Features

Material
Polyurethane
Color
Orange
Front Closure Type
Snap, Storm Flap, Zipper
Number of Pockets
0-3
Number of Outside Pockets
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J56129.3X.01
Zoro #
G3739215
UPC #
081138561267
Country of Origin
Viet Nam

Dimensions

Size
3XL
Thickness
16 mil
Fits Chest Size
Chemical Resistant, Wind Resistant
Length
32 in
Maximum Chest Size
58 in
Minimum Chest Size
56 in

Details

Item
High Visibility Rain Jacket with Hood
Material
Polyurethane
Color
Orange
Front Closure Type
Snap, Storm Flap, Zipper
Number of Pockets
0-3
Number of Outside Pockets
2
Number of Inside Pockets
0
ANSI Class
3
ANSI Type
P
Lining Material
Polyester
Standards
ANSI/ISEA 107
Features
Chemical Resistant, Wind Resistant
Includes
Silver Reflective Tape, Adjustable Drawcord
Hood Style
Attached
Fabric Weight
6.25 oz
Gender
Unisex
Resists
Chemical, Wind
Seam Style
Lap Sealed with a Combination of RF/Heat-Seal and Stitching
High-Visibility
Yes
Wind-Resistant
Yes
Includes Hood
Yes
Cuff Style
Hook-and-Loop, Take-Up Straps
Includes Lining
Yes
Style
Rain Jacket
Liner Material
Polyester
Shell Material
Polyurethane
Wire Color
Orange

Description

High Visibility Rain Jacket with Hood, Style Rain Jacket, Size 3XL, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Orange, Front Closure Type Snap, Storm Flap, Zipper, Gender Unisex, Material Polyurethane, High-Visibility Yes, Includes Hood Yes, Hood Style Attached, Length 32 in, Includes Lining Yes, Maximum Chest Size 58 in, Lining Material Polyester, Features Chemical Resistant, Wind Resistant, Standards ANSI/ISEA 107, Cuff Style Hook-and-Loop, Take-Up Straps, Thickness 16 mil

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.