100 Silicone Respirator With OV/N95 Cartridges, Small
- Mfr # 1S20DN5
- Zoro # G324157791
product price:Â
$
42.99
/ea
Key Features
Facepiece Material
Silcone
Respirator Connection Type
Bayonet
Configured For
Replacement Cartridges
Mask Size
Small
Series
Comfort-Air
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1S20DN5
- Zoro #
- G324157791
- UPC #
- 684892248278
- Country of Origin
- United States
Dimensions
- Mask Size
- Small
Details
- Facepiece Material
- Silcone
- Respirator Connection Type
- Bayonet
- Configured For
- Replacement Cartridges
- Series
- Comfort-Air
- Standards
- OSHA
- NIOSH Rating
- APF 10
- Color
- Blue
- Number of Cartridges Included
- 2
- Head Harness Material
- Elastic/Plastic
- Item
- Half Mask Respirator
Description
Molded from pure silicon rubber material with no extra additives. The most comfortable, quickest to clean up and durability provides long service life.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.