Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stormflex Rain Jacket w/Hood/Pockets, Stretch, Black, L

  • Mfr # J67113

  • Zoro # G4396533


product price: $52.69
/ea

Key Features

Color
Black
Material
Polyester/Polyurethane
Closure Type
zipper
Gender
Unisex
Number of Outside Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J67113
Zoro #
G4396533
UPC #
081138782037
Country of Origin
Viet Nam

Dimensions

Size
L
Length
31 in
Thickness
0.4 mm
Fits Chest Size
44 in to 46 in
Sleeve Length
23 1/2 in
Maximum Chest Size
52 in

Details

Item
Rain Jacket
Color
Black
Material
Polyester/Polyurethane
Closure Type
zipper
Gender
Unisex
Number of Outside Pockets
2
Seam Style
Heat Sealed, Lap Sealed
Includes
Roll-Away Hood
Features
Lightweight, Medium Duty, Tapered Sweep With Adjustable Elastic Drawcord
High-Visibility
No
Coating Material
Polyurethane
Garment Type
Rain Jacket
Cuff Style
Elastic
Style
Rain Jacket
Number of Inside Pockets
0
Resists
Water
Hood Features
Roll-A-Way Adjustable Hood in Collar Design
Series
J67113
Collar Style
Roll-A-Way Hood in Collar Design
Includes Removable Liner
No
Hood Style
Packable Hood in Collar
Includes Hood
Yes
ANSI Class
Not Rated
Includes Lining
No
Insulated for Cold Conditions
No
Back Stripe Pattern
None
Number of Pockets
0-3

Description

Rain Jacket, Garment Type Rain Jacket, Style Rain Jacket, Size L, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Black, Front Closure Type Zipper, Gender Unisex, Material Polyester/Polyurethane, High-Visibility No, ANSI Class Not Rated, Insulated for Cold Conditions No, Back Stripe Pattern None, Includes Hood Yes, Hood Style Packable Hood in Collar, Length 31 in, Length Type Hip, Includes Removable Liner No, Includes Lining No, Maximum Chest Size 52 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.