Zoro Homepage

Stormflex Rain Jacket w/Hood/Pockets, Stretch, Black, M

  • Mfr # J67113

  • Zoro # G4396524


product price: $52.69
/ea

Key Features

Color
Black
Material
Polyester/Polyurethane
Closure Type
zipper
Gender
Unisex
Number of Outside Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J67113
Zoro #
G4396524
UPC #
081138782020
Country of Origin
Viet Nam

Dimensions

Size
M
Length
30 in
Fits Chest Size
40 in to 42 in
Thickness
0.4 mm
Maximum Chest Size
48 in
Sleeve Length
23 in

Description

Rain Jacket, Garment Type Rain Jacket, Style Rain Jacket, Size M, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Black, Front Closure Type Zipper, Gender Unisex, Material Polyester/Polyurethane, High-Visibility No, ANSI Class Not Rated, Insulated for Cold Conditions No, Back Stripe Pattern None, Includes Hood Yes, Hood Style Packable Hood in Collar, Length 30 in, Length Type Hip, Includes Removable Liner No, Includes Lining No, Maximum Chest Size 48 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.